Beli lem henkel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE 406 Instant Adhesive (Lem Super)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- Henkel Leather Repair Pen (Pena Reparasi Bahan Kulit)atribut:
- Capacity (ml): 20
- Main Ingredient Material: Dyeing agent
- Beta Chemie Cat Tahan Panas 600°CDeskripsi:Beta Heat Resistant Paint adalah cat 1 komponen yang tahan panas sampai dengan 600C sehingga tepat digunakan untuk boiler atau cerobong asap.atribut:
- Size (L): 1
- Color: Silver
- TONATA Fire Extinguisher Bracket (Braket APAR)Deskripsi:Bracket APAR Powder dan Foam 1 KG
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- LOCTITE Primer T Spray Can 7471 (Adhesive Spray)atribut:
- Size: 4.5oz
- LOCTITE Thread Sealants 577 (Perekat Pipa)Deskripsi:Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.atribut:
- Agency Approvals / Specifications: DVGW, NSF, WRAS
- Color: Yellow
- Key Characteristics: Thixotropic
- Temperature (°C): -65 up to 150
- Viscosity: 70000 - 130000 mPa.s (cP) Brookfield
- Breakaway Torque (N m): 11
- Chemical Type: Dimethacrylate Ester
- Maximum Thread Size (inch): R3
- Physical State: Paste
- Pressure Resistance (psi): 10000 (68.9)
- Size (ml): 50
- Temperature Range (°С): 180
- Type of Product: Thread Sealant
- Viscosity Temperature (°F): 77
- LOCTITE Cleaner (Pembersih Komponen)Deskripsi:LOCTITE SF 7063 merupakan produk penggunaan umum kami untuk membersihkan dan mengawaki segala macam permukaan atau komponen mesin sebelum memrosesnya dengan pekerjaan perbaikan atau perakitan termsuk perekat LOCTITE. Produk ini merupakan pembersih berbasis pelarut dan produk tidak menyisakan residu. LOCTITE SF 7063 menghilangkan sebagian besar gemuk, minyak, cairan pelumasan dan potongan logam.atribut:
- Size (ml): 400
- Chemical Type: Isoparaffin, Dimethoxymethane and Ethanol blend
- LOCTITE Threadlocker 242 (Lem Baut)atribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- TOYOX Toyoron Hose (Selang Benang / Selang Air)Deskripsi:TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°Catribut:
- Temperature Working (°C): -5 to 60
- Application For: Usage industrial
- Color: Clear blue with red and blue stripes
- THK Roller Follower NART 50 Seriesatribut:
- Inner Diameter (di) (mm): 50
- Oil Hole (d1) (mm): 3
- Outer Diameter d (mm): 90
- PROTO Torque Wrench 3/8inch Drive Micrometer Interchangeable Head Assemblyatribut:
- Drive Size (inch): 3/8
- Increments (ft-lbs): 0.5
- Width (inch): 1-1/4
- Height (inch): 1-1/4
- Overall Length (inch): 15
- Overall Length (mm): 381
- Specification ASME: ASME B107.14M
- Style: Micrometer
- Torque Range (ft-lbs): 16-80
- Weight (lbs): 2.5
- TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)atribut:
- Color: Clear Blue
- AST On-Line IR Thermometer/Pyrometer for Low Temperatureatribut:
- Temperature Range (°C): 0 to 600
- Power Supply: 24 V DC, I < 50 mA
- Protection Class: IP65
- Dimensions (mm): Ø25x103
- Digital output: TTL Output
- Photodetector Type: Thermopile
- Housing: Stainless Steel
- Power Consumption (W): Max 1.2
Daftar Harga lem henkel Terbaru October 2026
| Henkel Technomelt | Rp3.399.900 |
| LOCTITE 406 Instant Adhesive (Lem Super) | Rp149.900 |
| Henkel Leather Repair Pen (Pena Reparasi Bahan Kulit) | Rp7.899.900 |
| Beta Chemie Cat Tahan Panas 600°C | Rp569.900 |
| LOCTITE Threadlocker 243 (Lem Baut) | Rp82.900 |
| TONATA Fire Extinguisher Bracket (Braket APAR) | Rp30.900 |
| LOCTITE 495 Instant Adhesive (Lem Super) | Rp90.900 |
| LOCTITE Primer T Spray Can 7471 (Adhesive Spray) | Rp999.900 |
| LOCTITE Thread Sealants 577 (Perekat Pipa) | Rp289.900 |
| LOCTITE Cleaner (Pembersih Komponen) | Rp459.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lain%20-%20lain/Henkel%20Technomelt/pjP107504919-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Super)/jeP103751698-1.jpg)
/grP111767603-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Extinguisher%20Bracket%20(Braket%20APAR)/clP108164453-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20Primer%20T%20Spray%20Can%207471%20(Adhesive%20Spray)/P101527659-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Flange%20Sealants/LOCTITE%20Thread%20Sealants%20577%20(Perekat%20Pipa)/9qP103752350-5.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/LOCTITE%20Cleaner%20(Pembersih%20Komponen)/nnP107525851-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20242%20(Lem%20Baut)/53P103752183-1.jpg)
/q0P105211936-1.jpg)




/kgP104005736-11.jpg)
/7kP106387272-1.jpg)
/lkP101002776-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)